missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Latch Rack for 1.8 mL Externally-Threaded Universal Tubes
Versatile tubes for use inside a large storage system, or in smaller scale for traditional cryostorage in dewars.
£152.00 - £238.00
Specifications
Capacity (Metric) | 1.8 mL (Tube) |
---|---|
Color | Beige |
Type | Latch Rack |
For Use With (Equipment) | Cryobank |
Holds | Externally-Threaded Universal Tubes |
Product Code | Brand | Barcode | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Barcode | Price | Quantity & Availability | |||||
13426123
|
Thermo Scientific™
331830 |
None |
£152.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15553694
|
Thermo Scientific™
331830-BR |
2D, linear and human readable |
£238.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
Use versatile Thermo Scientific™ Nunc™ 1.8 mL Externally-threaded Universal Tubes inside a large storage system, or in smaller scale when used for traditional cryostorage in dewars. Available racked or in bulk, with 2D barcodes or non-coded.
Scalable
- Tubes and rack are ideal for both lower-throughput and high-throughput use
- Feature graduations and white patch for manual marking
- Can be used in traditional cryostorage boxes made for 10x10 arrays
- External threads limit contamination
- Automation-pickable in Universal Latch Rack
Innovative Universal Cap Design
- Single-piece construction with molded-in gasket
- Cannot be over-tightened manually or with automated capping tools
- Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen
Secure Tracking
- Available with a permanently-bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
- 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
- Scan the tube to access sample information and identify the contents
- 374502NOV is featured with 1D (linear) barcode and human readable on the side that matches 2D barcode on the bottom of the tube
Stringent Quality Control
- Every 2D barcoded storage tube is scanned to ensure readability
- Barcodes are checked against database of previously-assigned codes to prevent duplicates
- Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
Specifications
1.8 mL (Tube) | |
Latch Rack | |
Externally-Threaded Universal Tubes | |
1/Pk., 10/Cs. |
Beige | |
Cryobank | |
10 empty racks | |
Non-sterile |