Learn More
Thermo Scientific™ Nunc™ Low Profile 5.0mL Externally-Threaded Universal Tubes
Meet your tracking and packaging requirements for solid or liquid sample storage with these low-profile, universal tubes.
Brand: Thermo Scientific™ 374320
310.81 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Description
Meet your tracking and packaging requirements for solid or liquid sample storage with Thermo Scientific™ Nunc™ Low-Profile 5.0mL Externally-Threaded Universal Tubes. A robust solution for solid or liquid sample storage, tubes feature 2D barcodes, graduations, a white patch for labeling, and a wide-mouth design for easy addition and extraction of sample material. The externally threaded design minimizes contamination risk in manual handling procedures. The tubes and rack are rated for storage down to vapor phase liquid nitrogen temperatures.
Flexible Tube Design
- Wide mouth provides easy access using forceps for adding approximately (3) 1mm sections of tissue, plant material or other solid sample for storage
- Overall tube height of less than 50mm and U-bottom shape allows convenient access with standard length pipette tips when used for liquid storage
- Available with or without a 2D barcode
- Include printed graduations and white writable surface for manual sample identification
- Can be purchased in universal style latch rack or in bulk to meet your sample handling requirements
Cap Design
- The cap features automation-friendly screw top that is compatible with Nunc capping and decapping equipment
- The tube with the externally threaded cap is designed for cryostorage down to the vapor phase of liquid nitrogen
Secure Tracking
- Permanently bonded, unique 2D barcode is laser-etched on base of tube to securely identify and track samples
- Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes
- Thermo Scientific 2D barcode reader instantly decodes each tube's barcode, transferring tube information into your application or database
- Tubes include white writable space for sample information in addition to, or instead of, using 2D barcodes
Stringent Quality Control
- 2D barcodes are scanned after manufacturing to ensure readability
- Barcodes are checked against database of previously assigned codes to prevent duplicates
- Tubes are leak-tested to ensure sample integrity and security
Specifications
Product is certified to be free of RNase/DNase and endotoxins | |
Nunc Universal low profile 5mL cryotube w/ 2D code, in latch rack, 24 tubes/rack | |
Conical | |
External | |
240 | |
4.5 mL | |
Nunc™ Universal cryo tube | |
Yes | |
24 Cases (Tube) | |
0.169 oz. | |
Universal cap w/out gasket, externally-threaded |
Universal Tube | |
5 mL | |
Polypropylene (Medical Grade) | |
White Patch and Graduations | |
24 | |
Yes, 2D | |
Sterile SAL 10-6 | |
Yes | |
HDPE | |
Yes |