Learn More
Thermo Scientific™ Nunc™ Microplate Plastic Storage Racks
Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks.
Brand: Thermo Scientific™ 344260
127.42 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 2.25000kg
Description
Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks, ideal for genome library storage, DNA and RNA libraries, and storage of compounds for high throughput screening.
- Horizontal design fits chest, upright freezers and incubator
- Retainer clip holds plates securely in place
- Handles on top and side for easy transport
- Locking bar keeps plates secure
- Handle allows convenient transport
- Freezer compatible down to -80°C
- Not for use in liquid/vapor nitrogen
Specifications
Microplate Rack | |
Green | |
Polypropylene, Metal | |
9.05 x 3.94 x 5.5 in. (23 x 10 x 14cm) | |
9.05 in. | |
3.94 in. | |
5.5 in. | |
2 cm |
10 Tall | |
Cryobank Racks, Microplates | |
Rectangular | |
23 cm | |
10 cm | |
14 cm | |
0.75 in. |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.