Learn More
Thermo Scientific™ Nunc™ Microscope Slides
Exchange glass slides with Thermo Scientific™ Nunc™ Microscope Slides, which offer greater cell attachment.
Brand: Thermo Scientific™ 160005
262.01 GBP valid until 2024-06-29
Use promo code "21620" to get your promotional price.
Code : 76
Additional Details : Weight : 0.27000kg
Description
Achieve similar cell attachment and growth as standard cell culture flasks and dishes with the Thermo Scientific™ Nunc™ Plastic Microscope Slides. Available in either polystyrene or Permanox plastics.
- Corresponds to the surface of most standard tissue culture vessels made of polystyrene
- Surface treatment ensures optimal conditions for cell attachment and growth
- Surface treated to enhance cell attachment and growth
- Size: 3 × 1in. (75 × 27mm)
- Sterile
Specifications
Permanox | |
Sterile | |
75 mm | |
Cell-Culture Treated | |
75 x 25 mm |
100 | |
20 | |
25 mm | |
Permanox plastic microscope slide |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.