Learn More
Thermo Scientific™ Nunc™ Microscope Slides
Exchange glass slides with Thermo Scientific™ Nunc™ Microscope Slides, which offer greater cell attachment.
Brand: Thermo Scientific™ 960004
304.68 GBP valid until 2024-06-29
Use promo code "21620" to get your promotional price.
Code : A0
Additional Details : Weight : 0.30400kg
Description
Achieve similar cell attachment and growth as standard cell culture flasks and dishes with the Thermo Scientific™ Nunc™ Plastic Microscope Slides. Available in either polystyrene or Permanox plastics.
- Surface treatment of the plastic slides ensures optimal cell attachment and growth, similar to that in the regular cell culture vessels
Specifications
Polystyrene | |
Sterile | |
75 mm | |
Cell-Culture Treated | |
75 x 25 mm |
100 | |
20 | |
25 mm | |
Polystyrene microscope slide |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.