Learn More
Thermo Scientific™ Nunc™ MiniTrays with Nunclon™ Delta surface

Achieve excellent cell attachment and growth rates with Nunc MiniTrays with Nunclon Delta Surface.
Brand: Thermo Scientific™ 136528
278.99 GBP valid until 2025-12-31
Use promo code "24318" to get your promotional price.
Description
Achieve excellent cell attachment and growth rates with Thermo Scientific™ Nunc™ MiniTrays with Nunclon™ Delta Surface.
- Sterile polystyrene
- Available with 60 or 72 conical wells
- Large raised alphanumeric coordinates
- Keyed lid for proper orientation

Specifications
Certified Nunclon surface | |
Conical | |
0.013 cm2 | |
Rectangular | |
Nunclon Delta | |
8 μL | |
Lid | |
10 | |
5.82 mm |
Yes | |
8 L | |
Polystyrene | |
Sterile | |
Mini Tray | |
72 | |
150 | |
84.1 mm | |
11.2 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
185219 | Certificate of Irradiation | 07/02/2025 | 136528 |
185219 | Certificate of Compliance | 16/01/2025 | 136528 |
173057 | Certificate of Compliance | 02/12/2024 | 136528 |
183852 | Certificate of Compliance | 02/12/2024 | 136528 |
184682 | Certificate of Compliance | 02/12/2024 | 136528 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.