missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Non-Coded Cryobank Vial Systems
Take traditional cryostorage to the next level, with standard microplate format racks, accommodating denser storage capability compared to standard cryoboxes.
£155.83 - £1010.00
Product Code | Brand | Capacity (Metric) | Closure Color | Sterility | Packaging | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Color | Sterility | Packaging | Price | Quantity & Availability | ||
10044632
|
Thermo Scientific™
374083 |
0.5 mL | Clear | Sterile | Racked, 96 x 2 |
£155.83
Pack of 192 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||
10489788
|
Thermo Scientific™
374223 |
2 mL | Clear | Sterile | Racked, 96 x 2 |
£1010.00
Pack of 480 |
In Stock
Log in to see stock. |
||
11776964
|
Thermo Scientific™
374259 |
2 mL | Clear | Sterile | Bulk, 20 bags of 48 tubes/case |
£810.00
Pack of 960 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
11786964
|
Thermo Scientific™
374260 |
5 mL | Clear | Sterile | Bulk, 11 bags of 48 tubes/case |
£650.00
Pack of 528 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||
10054632
|
Thermo Scientific™
374087 |
0.5 mL | Clear | Sterile | Racked, 96 x 10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10309822
|
Thermo Scientific™
374089 |
1 mL | Clear | Sterile | Racked, 96 x 10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10089308
|
Thermo Scientific™
374222 |
5 mL | Clear | Sterile | Racked, 48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Store diagnostic and biological samples down to vapor-phase liquid nitrogen in Thermo Scientific™ Nunc™ Non-Coded Cryobank Vial Systems, compatible with capping/decapping equipment and labeling options. Cryobank products are available in a volume range of 0.5L through 5.0L, and complimented by a range of certifications.
Secure Tracking
- Solid one-piece construction eliminates the risk of labels falling off during cryogenic storage, preserving the identity of valuable sample material
Superior Storage Format
- Cryobank tubes are available in space-conscious microplate format racks or can be stored in traditional cryoboxes, accommodating your preferred storage format
- Microplate format is compatible with your existing multichannel, manual pipettes and automated liquid-handling equipment
- Unique anti-rotation feature allows compatibility with automated decapping/capping equipment in single, 8-channel, or full-rack options to accommodate multiple throughput requirements
- TPE-gasketed polypropylene cap provides superior seal during high- or low-temperature storage
- Low-binding surface allows maximum recovery of low-concentration samples
Certified to meet your storage needs
- CE certified and conforms to IATA requirements for diagnostic use and transportation
- Certified DNAse/RNAse free (0.5/1.0mL), non-pyrongenic (LAL-test), non-toxic (USP class VI test)
- Sterility assurance level 10-6 for the most sensitive sample storage
Stringent Quality Control
- Leak-testing validation performed during the manufacturing process to ensure sample integrity is maintained
Spécification
None | |
Cryobank |