missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Non-treated Flasks
BIOPHARMA

Minimize the chance of contamination with these high-quality, optically clear polystyrene Thermo Scientific™ Nunc™ Non-treated Flasks for suspension cell cultures.

Brand:  Thermo Scientific™ 156800

177.30 GBP valid until 2024-12-31
Use promo code "21939" to get your promotional price.


 View more versions of this product

Product Code. 10076901


Description

Description

Benefit from the user-friendly designs of these high-quality, optically clear polystyrene Thermo Scientific™ Nunc™ Non-treated Flasks for suspension cell cultures.

Features:

  • White caps for easy identification
  • The ergonomic design of Thermo Scientific™ EasyFlask™ allows for easy handling and pipetting
  • Thermo Scientific™ TripleFlask™ with three parallel layers has the same external dimensions of a standard 175 cm2 flask
  • The filter cap ensures constant airflow while minimizing chances of contamination
  • Sterilie and non-pyrogenic

Warranty: 90 days

TRUSTED_SUSTAINABILITY
Specifications

Specifications

White
Polystyrene
100
Sterile
Filter
Non-treated
Nunc Non-treated T75 EasyFlask, Filter Cap
Angled
5
Flat
75 cm²
30 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.