missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Non-treated Flasks
Minimize the chance of contamination with these high-quality, optically clear polystyrene Thermo Scientific™ Nunc™ Non-treated Flasks for suspension cell cultures.
£164.09 - £411.00
Specifications
Closure Color | White |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Closure Type | Filter |
Surface Treatment | Non-Treated |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10681474
|
Thermo Scientific™
132903 |
Nunc Non-treated TripleFlask, Filter Cap |
£411.00
Pack of 32 |
In Stock
Log in to see stock. |
|||||
10076901
|
Thermo Scientific™
156800 |
Nunc Non-treated T75 EasyFlask, Filter Cap |
£321.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10444112
|
Thermo Scientific™
159926 |
Nunc Non-treated T175 EasYFlask, Filter Cap |
£164.09
Pack of 30 |
In Stock
Log in to see stock. |
|||||
10476921
|
Thermo Scientific™
169900 |
Nunc Non-treated T25 EasYFlask, Filter Cap |
£385.97
Pack of 200 |
In Stock
Log in to see stock. |
|||||
Description
Benefit from the user-friendly designs of these high-quality, optically clear polystyrene Thermo Scientific™ Nunc™ Non-treated Flasks for suspension cell cultures.
Features:
- White caps for easy identification
- The ergonomic design of Thermo Scientific™ EasyFlask™ allows for easy handling and pipetting
- Thermo Scientific™ TripleFlask™ with three parallel layers has the same external dimensions of a standard 175 cm2 flask
- The filter cap ensures constant airflow while minimizing chances of contamination
- Sterilie and non-pyrogenic
Warranty: 90 days
Specifications
White | |
Sterile | |
Non-Treated |
Polystyrene | |
Filter |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.