missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Non-Treated Multidishes
BIOPHARMA

Product Code. p-4524642
Click to view available options
No. of Wells:
4
6
12
24
48
Unit Size:
Pack of 120
Pack of 75

Product Code. 10624903

Brand: Thermo Scientific™ 144530

Only null left
Add to basket
Edge
Add to basket

Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.

Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.

  • Flat-bottom round wells, with lid
  • Excellent optical properties
  • Raised well rims to lower the risk of cross-contamination
  • Lid with notched corners for good fit and easy orientation
  • Non-pyrogenic
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-Well Plate
Volume (Metric) Well 1 mL (Well)
No. of Wells 24
Volume (Metric) Working 1 mL
Sterility Sterile
Surface Treatment Non-treated
Well Shape Flat Bottom (F-well)
Includes Lid
No. per Case 75
No. per Pack 1
Length (Metric) 128 mm
Width (Metric) 86 mm
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.