missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ OmniTray™ Single-Well Plate

Product Code. p-4524650
Click to view available options
Surface Treatment:
Non-treated
Nunclon Delta
No. per Case:
60
90
Unit Size:
Pack of 60
Pack of 90
This item is not returnable. View return policy

Product Code. 10591653

Brand: Thermo Scientific™ 140156

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Screen libraries, DNA hybridization, standard petri dish techniques and bacterial growth with Thermo Scientific™ Nunc™ OmniTrays™.

Made from clear polystyrene with standard microplate footprint, the Thermo Scientific™ Nunc™ OmniTrays™ are ideal for screen libraries and DNA hybridization. Available both as a standard version with 2 notched corners and as a rectangular version optimized for automation. Surface treated for cell culture or non-treated for bacterial growth and colony isolation.

Features:
  • Clear polystyrene has excellent optical properties, making it ideal for optical measurements and colony counting.
  • Untreated polystyrene is hydrophobic and suited for growth of suspension cultures that can proliferate and grow without attachment.
  • Untreated surfaces are ideal for adding coatings in your lab.
  • The Thermo Scientific™ Nunclon™ Delta cell culture-treated surface is a hydrophilic surface that promotes cell attachment and growth.
  • Optical clarity makes colonies easy to see.
  • Tray can be frozen at -20°C

Nunc OmniTray acts as:

  • Holder for membrane when dot blotting
  • Container for denaturation, hybridization and washing steps
  • Storage container for membranes

Cat. Nos.: 140156 and 140175

  • Feature an enhanced rectangular shape ideal for automatic picking and viewing systems

Recommended for:

  • Dot blotting
  • Denaturation/hybridization/washing
  • Bacterial growth
  • Membrane storage
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004)
Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Rectangular
Capacity (Metric) 90 mL
Color Clear
Culture Area 84 sq. cm
Material Polystyrene
Shape Rectangular
Sterility Sterile
Surface Treatment Nunclon Delta
Type Single Well Plate
Volume (Metric) Working 35 mL
Well Count 1
Edges Microplate dimension, rectangle without notched corners
Includes Lid
No. per Case 90
No. per Pack 10
Length (Metric) 127.76 mm
Width (Metric) 85.47 mm
Height (Metric) 32 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.