missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Petri Dishes
Prepare samples in hospital environments, food science or the pharmaceutical industry with these petri dishes
Brand: Thermo Scientific™ 249964
173.00 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
This item is not returnable.
View return policy
Description
Prepare samples in hospital environments, food science or the pharmaceutical industry with Thermo Scientific™ Nunc™ Petri Dishes. These dishes are available with a molded grid and perform well in automatic dispensers due to complete flatness and uniform height.
- For the culturing of bacteria, fungi and other microorganisms
- Constructed of high-quality and optically clear polystyrene, with lid
- Fitted with top and bottom stacking rings for easier handing and stable stacking
- Vented for gaseous exchange
- Sterilized by gamma irradiation
Specifications
Flat | |
Polystyrene | |
Sterile | |
Petri Dish | |
80 | |
20 mm | |
140 mm |
145 sq. cm | |
Round | |
Non-treated | |
1 | |
10 | |
0.75 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction