missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™

Enhance cell attachment to culture surface with the extracellular matrix coating of Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™.

Brand:  Thermo Scientific™ 132708

1212.82 GBP valid until 2024-12-31
Use promo code "21939" to get your promotional price.


 View more versions of this product

Product Code. 10673004

  • £1570.00 / Pack of 30
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Enhance cell attachment to culture surface with the extracellular matrix coating of Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™, ideal for culturing finicky cells that do not attach to the regular cell culture-treated surfaces.

Features
  • Wide opening and angled neck for easy and full access to the culture area
  • Ergonomic closure, open or close in 1/3 turn
  • Ideal for culturing finicky cells that do not bind to regular cell culture treated surface
  • Sterile and non-pyrogenic

Filter Caps:

  • Vent/close and filter caps are available
  • Filter caps are fitted with a hydrophobic filter to ensure consistent gas exchange
  • "Y"-mark allows visual verification of vent position, even when stacked in incubators

Ordering Information:

Extra caps in every case

Includes:

Filter Caps

Recommended for:

Cell culture

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Nunc EasYFlask 175cm²
Angled
5
Wide
Class VI
Filter
Cell Culture-treated
Polystyrene
30
Collagen I, rat tail
Aseptically Manufactured
Flat
175 cm²
55 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.