Learn More
Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes
Enhance cell attachment to the culture surface with the extracellular matrix coating on Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes.
Brand: Thermo Scientific™ 152035
521.87 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 76
Additional Details : Weight : 1.19000kg
Description
Enhance cell attachment to the culture surface with the extracellular matrix coating on Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes, ideal for culturing fastidious cells that do not attach to the regular cell culture-treated surfaces.
- Sterile and non-pyrogenic
- Coated with Poly-D-Lysine, is a chemically synthesized animal-free material
Specifications
9.6 sq. cm | |
3 mL | |
5 | |
Poly-D-Lysine | |
6 | |
86 mm |
3 mL (Well) | |
Multi Dish | |
20 | |
Aseptically Manufactured | |
128 mm | |
Flat Bottom (F-well) |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.