missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes

Product Code. p-4524628
Click to view available options
No. of Wells:
6
24
Surface Treatment:
Collagen Type I
Poly-D-Lysine
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 10183592

Brand: Thermo Scientific™ 152034

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Enhance cell attachment to the culture surface with the extracellular matrix coating on Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes.

Enhance cell attachment to the culture surface with the extracellular matrix coating on Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes, ideal for culturing fastidious cells that do not attach to the regular cell culture-treated surfaces.

  • Sterile and non-pyrogenic
  • Coated with Poly-D-Lysine, is a chemically synthesized animal-free material
TRUSTED_SUSTAINABILITY

Specifications

Culture Area 9.6 sq. cm
Volume (Metric) Well 3 mL (Well)
Volume (Metric) Working 3 mL
Type Multi Dish
No. per Pack 5
No. per Case 20
Surface Treatment Collagen Type I
Sterility Aseptically Manufactured
No. of Wells 6
Length (Metric) 128 mm
Width (Metric) 86 mm
Well Shape Flat Bottom (F-well)
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.