Learn More
Thermo Scientific™ Nunc™ Polycarbonate Cell Culture Inserts in Multi-Well Plates
Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.
Brand: Thermo Scientific™ 140627
446.36 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 76
Additional Details : Weight : 0.28800kg
Description
Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.
Features:
- Thermo Scientific™ Nunclon™ Delta-treated and tested for cell attachment
- Tabs provide better grip and easy handling
- Nontoxic and nonpyrogenic
Ordering Information:
Packed in resealable bags
Specifications
Polycarbonate Cell Culture Inserts with 3 micron pore size in 24-well plate | |
0.47cm2 | |
0.5 mL | |
3 μm | |
Multidish 24 | |
48 | |
Clear | |
Sterile |
12 | |
Polycarbonate (Membrane) | |
<1.7 x 106 pores/cm2 | |
Culture Insert | |
12 | |
24-Well Plate | |
Cell culture-treated | |
24 |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.