missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Serological Pipettes
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Packaging Type:
Bulk packed, 25/bag
Bulk packed, 50/bag
Individual Paper Wrap
Individual Paper/Plastic Wrap
Individual Plastic Wrap
Shortie Pipet, Individual Paper/Plastic Wrap
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
Pack of 500
Description
Select size and packaging options to advance your research with complete confidence when using Thermo Scientific™ Nunc™ Serological Pipettes. These accurate, disposable plastic pipettes are plugged and sterilized.
- Sterility assurance level (SAL) of 10-6
- 100% virgin polystyrene for maximum clarity
- Certified non-pyrogenic
- Bold clear graduations with easy-to-read scale markings
- Non-dripping tip for pipette precision
- Color-coded packaging for ease in sorting and selecting the correct size
- Packaging options that accommodate every lab
- Individually wrapped; paper/plastic or plastic film; peel or pop through for easy opening
- Bulk packed for frequent use; reduces packaging waste
- Multiple sizes for use in a wide range of applications
Specifications
Specifications
| Aspirator Plug | Yes |
| Material | Polystyrene |
| Sterility | Sterile |
| Quantity | 25/Pk., 100/Cs. |
| Packaging Type | Individual Plastic Wrap |
| Volume (Metric) | 50 mL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction