missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Standard Closed Cell Factory System

Nunc Standard Closed Cell Factory system, 2-layer provides a clean and closed system for consistent and high-quality results in adherent cell culture. This ready-to-use standard closed system will help you quickly develop and scale-up your process with standard components providing assurance of supply.

Brand:  Thermo Scientific™ 140471

2764.50 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Additional Details : Weight : 5.20000kg

 View more versions of this product

Product Code. 17160336

  • £2910.00 / Pack of 4
Estimated Shipment: 27-05-2025
to see stock.
Add to basket

Description

Description

Advance your manufacturing process with Thermo Scientific™ Nunc™ Closed Cell Factory™ systems. Having a clean and closed system that provides consistent and high-quality results should be a standard among your adherent cell culture processes. This ready-to-use standard closed system will help you quickly develop and scale-up your process with standard components providing assurance of supply. Available in 2- and 10-tray versions.

  • Pre-configured closed system standard option
  • 2 layer Cell Factory system
  • Ready-to-use out of the box
  • Makes it quick and easy to scale-up
  • Made to stock
  • Sartopore 0.2um vent filter
  • Aseptiquik G connector
Specifications

Specifications

Polystyrene
47.2 cm
0°C - 60°C
Single-use
1264 cm2
400 mL
35.1 cm
Cell Factory System
37.9 cm
Sterile
Nunclon delta
2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers