Learn More
Thermo Scientific™ Nunc™ Standard Closed Cell Factory System
Nunc Standard Closed Cell Factory system, 2-layer provides a clean and closed system for consistent and high-quality results in adherent cell culture. This ready-to-use standard closed system will help you quickly develop and scale-up your process with standard components providing assurance of supply.
Brand: Thermo Scientific™ 140472
1246.85 GBP valid until 2025-02-21
Use promo code "24115" to get your promotional price.
Description
Advance your manufacturing process with Thermo Scientific™ Nunc™ Closed Cell Factory™ systems. Having a clean and closed system that provides consistent and high-quality results should be a standard among your adherent cell culture processes. This ready-to-use standard closed system will help you quickly develop and scale-up your process with standard components providing assurance of supply. Available in 2- and 10-tray versions.
- Pre-configured closed system standard option
- 10 layer Cell Factory system
- Ready-to-use out of the box
- Makes it quick and easy to scale-up
- Made to stock
- Sartopore 0.2um vent filter
- Aseptiquik G connector
Specifications
Polystyrene | |
47.2 cm | |
0°C to 60°C | |
Single-use | |
6320 cm² | |
2000 mL |
32.1 cm | |
Cell Factory system | |
39 cm | |
Sterile | |
Nunclon Delta | |
10 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.