missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Thermanox™ Coverslips

Product Code. 10252961
Click to view available options
Description:
Rectangular
Round
Dimensions (LxW):
10.5 x 22 mm
13 mm
15 mm
22 mm
25 mm
22 x 60 mm
24 x 30 mm
missing translation for 'unitSize'
Pack of 500

Product Code. 10252961

missing translation for 'mfr': Thermo Scientific™ 174950

Only null left
Add to basket
Edge
Add to basket

Increase cell adherence with the hydrophilic surface of these coverslips. Tissue-culture treated and available in a number of shapes and sizes.

Improve cell attachment and growth on coverslips with the versatile Thermo Scientific™ Nunc™ Thermanox™ Coverslips. These cell-culture treated coverslips are available in a number of shapes and sizes. The proprietary polyester material is highly resistant to solvents (e.g. xylene, acetone, acetic acid) and has a very low gas permeability. Suitable for cytostaining, mounting, embedding, or scintillation counting. Not recommended for phase contrast microscopy or techniques involving fluorescent stains.

  • Treated on one side for optimal cell attachment and growth
  • Will not shatter when cut with scalpel or microtome
  • Sterilized by radiation
  • 0.2mm thick
  • Autofluorescent in the range 380 to 545nm
  • Safe and easy to handle
TRUSTED_SUSTAINABILITY

Specifications

Type Thermanox Plastic Coverslip
Wells 24
Color Clear
Description Round
Surface Treatment Cell Culture on 1 Side
Material Plastic
Thickness (Metric) 0.2 mm
For Use With (Application) Autofluorescent in the range of 380 nm to 545 nm
Diameter (Metric) 13 mm
For Use With (Equipment) 24-well multiwell plate
Packaging Coverslips are packaged with cell culture side toward label
No. per Case 500
No. per Pack 50
Dimensions (LxW) 13 mm
Sterility Sterile
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.