missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Universal Latch Rack for Cryogenic Tubes
Store tubes for automated picking/placing, liquid handling and other high throughput applications using Nunc Universal Latch Rack for Cryogenic Tubes.
£150.00 - £154.00
Specifications
Color | Transparent |
---|---|
Quantity | 10/pk., 10/cs. |
Type | Cryogenic Tube Storage Rack (w/Latch) |
Product Code | Brand | Holds | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | For Use With (Equipment) | Price | Quantity & Availability | ||||
12586528
|
Thermo Scientific™
331825 |
2 mL Cryogenic Tubes | For 2mL Cryobank, non-sterile |
£154.00
Pack of 10 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||
12596528
|
Thermo Scientific™
331826 |
5 mL Cryogenic Tubes | For 5mL Cryobank, non-sterile |
£152.00
Pack of 10 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
12617316
|
Thermo Scientific™
331827 |
1 to 2 mL Cryogenic Tubes | For 1-2mL Standard Cryotubes, non-sterile |
£153.00
Pack of 10 |
In Stock
Log in to see stock. |
||||
12556528
|
Thermo Scientific™
331828 |
3.6 to 5 mL Cryogenic Tubes | For 3.6-5mL Standard Cryotubes, non-sterile |
£150.00
Pack of 10 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||||
Description
Store tubes for automated picking/placing, liquid handling and other high throughput applications using the Thermo Scientific™ Nunc™ Universal Latch Rack for Cryogenic Tubes. Features a transparent cover with options for tubes of several sizes.
Ordering Information:
- Non-sterile
- Case of 10
Specifications
Transparent | |
10/pk., 10/cs. | |
Cryogenic Tube Storage Rack (w/Latch) |