Learn More
Thermo Scientific™ 384 Well White Plate, Optically Clear Polymer Bottom, Pack of 10
Color:White, Clear Bottom; Sterility:Sterile; Lid:With Lid; Type: Optical Polymer Base
Brand: Thermo Scientific™ 142762
Code : 76
Additional Details : Weight : 2.80800kg
Description
Thermo Scientific™ Nunc 384 Well Optical Bottom Plates are ideal for microscopic applications. The white microplates are recommended for luminescence measurements; with maximum reflection and minimal autoluminescence.
Rounded-square wells provide maximum access for dispensers and readers.- Poly- D-Lysine and Collagen coating is ideal for cells with low adherence or growth—the uniform coating creates a positive charge on the surface that ensures cell attachment, growth and differentiation.
- Cell Culture Treated: The Nunclon Delta cell culture treated surface is a hydrophilic surface that promotes cell attachment and growth
- Untreated Polystyrene is hydrophobic and is suited for growth of suspension cultures that can proliferate and grow without attachment and are ideal for adding coating in your own lab
- Polystyrene upper structure with either a #1.5 cover glass or polystyrene base
- Working volume: 10 to 120μL
- Customized bar coding is available
Specifications
Custom Barcoding Available | |
With Lid | |
10 Pk., 30 Cases | |
White | |
Polystyrene | |
384 | |
Sterile | |
Flat Bottom (F-well) | |
10 |
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
16 x 24 | |
Nunc | |
Optical Polymer Base | |
120 μL | |
50 to 200 μL | |
Cell Culture | |
30 |