missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunclon™ Sphera™ 96-Well, Nunclon Sphera-Treated, U-Shaped-Bottom Microplate
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
198.97 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
1/Pk., 8/Cs.
2/Pk., 50/Cs.
Description
Make your most valuable work your best work. Thermo Scientific™ Nunclon™ Sphera™ MIcroplates feature a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research. Offered in single or multi-dish formats.
Significant qualities of the Nunclon Sphera culture surface:
Optimizing spheroid formation
Optimizing spheroid formation
- Allows cells to grow in suspension with virtually no cell attachment
- Supports many different cell types and their ability to generate spheroids
- Enables consistent, repeatable cell growth
Growing 3D cancer cultures
- Minimizes variability and supports the consistent formation of cancer spheroids that simulate the 3D structures of tumor growth, providing a better model system for studying tumor cell progression and efficacy of anticancer agents in vitro
Promoting formation of embryoid bodies (EB)
- Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
- Resultant cells able to differentiate into all three germ layers
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Description | Nunclon Sphera 96U-well plate, case of 8 |
Material | Polystyrene |
Volume (Metric) Well | 300 μL |
Type | Microplate |
Quantity | 8/Cs. |
No. per Pack | 1 |
No. per Case | 8 |
Color | Clear |
Surface Treatment | Nunclon Sphera-Treated |
Sterility | Sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'