Learn More
Thermo Scientific™ Nunclon™ Sphera™ Flasks

Features a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research.
£446.00 - £1065.00
Specifications
Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 |
---|---|
Surface Coating | Nunclon Sphera |
Sterility | Sterile |
Closure Type | Filter |
Product Code | Brand | Culture Area | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Culture Area | Price | Quantity & Availability | ||||||
15217915
![]() |
Thermo Scientific™
174951 |
25 cm² |
£446.00
Pack of 18 |
In Stock
Log in to see stock. |
||||||
15227915
|
Thermo Scientific™
174952 |
75 cm² |
£1065.00
Pack of 24 |
In Stock
Log in to see stock. |
||||||
Description
With the super low cell attachment surface, Thermo Scientific™ Nunclon™ Sphera™ Flasks consistently promote 3D spheroids and organoids culture, aiding you in cancer spheroid formation and stem cell differentiation for disease modeling and drug screening.
Optimized performance for 3D cell culture
- Allows cells to grow in suspension with virtually no cell attachment
- Supports many different cell types to generate spheroids
- Promotes consistent formation of cancer spheroids that simulate the 3D structures of tumor growth
- Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
- Proven efficacy in supporting long-term organoid culture
Certifications/Compliance
- Animal origin-free
- Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
- Biologically inert: USP biological reactivity class VI
- High level of sterility: SAL 10-6, ethylene oxide gas sterilization
- Shelf life: 4 years from the date of manufacture
Specifications
Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 | |
Nunclon Sphera | |
Sterile | |
Filter |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.