missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Barbed Fitting Reducing Union
£32.85 - £36.65
Specifications
Product Type | Barbed Fitting Reducing Union |
---|---|
Material | Nylon |
Min. Operating Temperature (Metric) | -46°C |
Max. Operating Temperature (Metric) | 121°C |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
12457260
|
Masterflex™
30616-26 |
115.87 x 12.7mm |
£35.35
Pack of 10 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
12447260
|
Masterflex™
30616-22 |
12.7 x 12.7mm |
£32.85
Pack of 10 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
12467260
|
Masterflex™
30616-30 |
19.05 x 12.7mm |
£36.65
Pack of 10 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
12427260
|
Masterflex™
30616-14 |
6.35 x 3.175mm |
£32.85
Pack of 10 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
Specifications
Barbed Fitting Reducing Union | |
Nylon | |
-46°C | |
121°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title