missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Barbed Fitting
£22.80 - £25.25
Specifications
Product Type | Barbed Fitting |
---|---|
Material | Nylon |
Min. Operating Temperature (Metric) | -46°C |
Packaging Quantity | 10 Pack |
Max. Operating Temperature (Metric) | 121°C |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
12477250
|
Masterflex™
30615-22 |
12.7mm |
£25.00
Pack of 10 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
12487250
|
Masterflex™
30615-26 |
15.8mm |
£25.25
Pack of 10 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
12497250
|
Masterflex™
30615-30 |
19.05mm |
£25.25
Pack of 10 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
12437250
|
Masterflex™
30615-06 |
3.17mm |
£23.65
Pack of 10 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
12457250
|
Masterflex™
30615-14 |
6.35 x 6.35mm |
£22.80
Pack of 10 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
12467250
|
Masterflex™
30615-18 |
9.52 x 6.35mm |
£25.00
Pack of 10 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
Specifications
Barbed Fitting | |
-46°C | |
121°C |
Nylon | |
10 Pack |