Learn More
Cole-Parmer™ Nylon Beaker Brushes
Clean glassware easily with these brushes. Cole-Parmer&trade Nylon Beaker Brushes feature a white plastic handle that won't support bacteria or hold water.
Brand: Cole-Parmer™ 84550-00
Code : A0
Additional Details : Weight : 0.13000kg
Description
Clean glassware easily with these brushes. Cole-Parmer&trade Nylon Beaker Brushes feature a white plastic handle that won't support bacteria or hold water.
- Contoured brushes allow you to reach angled areas with ease
- Brushes feature a white plastic handle that won't support bacteria or hold water
- Radial tip brushes reduce scratches and provide effective cleaning
Specifications
Beaker Brush | |
Plastic | |
White | |
6.49 in. | |
1 Ea. |
Nylon | |
Radial Tip | |
79 mm | |
165 mm |