missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Nylon Cable Tie Bases
Click to view available options
Color:
Black
Natural
Dimensions (L x W):
20 x 20 mm
28 x 28 mm
Unit Size:
Pack of 100
Description
- Accepts cable zip ties between 2.5 and 3.6mmW.
- Self-adhesive
- Rigid nylon construction
Specifications
Specifications
| Certifications/Compliance | UL94 Class V2 |
| Color | Black |
| Quantity | 100 Pk. |
| Material | Nylon |
| Dimensions (L x W) | 28 x 28 mm |
| Length (Metric) | 28 mm |
| Width (Metric) | 28 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction