missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Nylon Cable Ties

Ties continue to hold tension even in oily spray or wet environments. Cole-Parmer™ Nylon Cable Ties feature a durable locking mechanism that holds securely even when used to bundle vibrating or flexing materials.

Brand:  Cole-Parmer™ 06830-56

61.36 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 11835302

  • £84.50 / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • These ties are injection-molded of 6/6 nylon, won’t corrode or stretch
  • Easily apply ties by hand or use a tensioning tool (tool sold separately)
  • Ties are UL-component recognized, and are self-extinguishing as per UL 94 Flam
  • Class: V-2 (models 06830-85 and -95 have a UL flame rating of UL94-HB)
  • All solid design cable ties (A, and E meet military specification MS3367 except the extra-heavy duty models (06830-42 and -99)
  • Ties withstand temperatures to 85°C (185°F) and have a melting point of 257°C (495°F); except for barbed design cable ties which withstand temperatures to 75°C (167°F) and have a melting point of 218°C (425°F)
Specifications

Specifications

Cable Tie
White
1000/Pk.
Easily apply ties by hand or use a tensioning tool
Nylon
19 cm
UL-component recognized
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.