missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Cloth Labels for BBP33/i3300 Printers
Polyamide-coated nylon cloth labels for the B33 Series.
Brand: Brady™ 361672
This item is not returnable.
View return policy
Description
- For use with autoclave, freezer, liquid nitrogen
- Permanent acrylic
Specifications
Autoclavable | |
White | |
Nylon Cloth (B-499) | |
Non-sterile | |
BBP™33, BradyPrinter i3300, and BradyPrinter i5300 Label Printers | |
3 | |
Rectangle | |
0.165 mm | |
12.7 mm |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Equipment and Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking | |
15.7 mm | |
3000 Labels | |
-40°C to +90°C | |
28.4 mm | |
25.4 mm |