missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Cloth Labels for M710
Label Printer Labels for use with Brady™ Printer M710.
Brand: Brady™ 311980
81.77 GBP valid until 2024-12-20
Use promo code "21731" to get your promotional price.
This item is not returnable.
View return policy
Description
- Labels for the M710 Label Printer
- This material is UL approved with its respective ribbon
- Matte, white, polyamide-coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Service temperature of -40°C to +90°C
Specifications
Halogen-free (DIN VDE 0472 Part 815) | |
None | |
Matte | |
Nylon | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
-40°C | |
Rectangle with Circle | |
-40°C to +90°C | |
0.166 mm | |
0.5 in. | |
22.86 mm | |
0.5 in. |
Permanent Acrylic | |
White | |
Label | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling | |
1 Label | |
500 Labels | |
-40°F to +194°F | |
0.0065 in. | |
12.7 x 22.86 mm | |
0.9 in. | |
22.86 mm | |
12.7 mm |