Learn More
Brady™ Nylon Cloth Labels for Portable Label Printers
Autoclavable nylon cloth labels for portable label printers, suitable for low temperatures.
Brand: Brady™ 152093
30.50 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.08600kg
Description
Nylon cloth labels for Brady™ M210 and M211 portable label printers.
- Aggressive, permanent adhesive
- Die-cut labels
- For low temperatures, such as in freezers or liquid nitrogen
- Autoclavable
Specifications
Label | |
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer | |
Thermal Transfer | |
38.1 mm | |
19 mm | |
Permanent Acrylic | |
Non-sterile | |
Cartridge, Label | |
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling |
Black on White | |
Nylon Cloth | |
1.5 in. | |
0.75 in. | |
0.165 mm | |
Autoclavable | |
Matte | |
2011/65/EU and 2015/863 | |
91 |