missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Cloth Printable Labels
Blank, printable nylon cloth labels for Laser Printers.
Brand: Brady™ 029678
This item is not returnable.
View return policy
Description
- Blank, printable nylon cloth labels for Laser Printers.
Specifications
Halogen Free (DIN VDE 0472 Part 815) | |
LaserTab Laser Printable Labels | |
White | |
Nylon | |
Labels | |
Laser Printers | |
9 | |
1026 Labels/Pk. | |
Rectangle | |
-40°C to +90°C | |
0.0065 in. | |
36.5 x 20.32 mm | |
36.5 mm | |
20.32 mm |
LAT-37-799-1 | |
Permanent Acrylic, Permanent | |
Matte | |
Laser | |
General Identification, Wire and cable labelling | |
22.86 mm | |
-40°C | |
1026 Pk. | |
-40°F to +194°F | |
80 lb./in. | |
0.165 mm | |
1.437 in. | |
0.8 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction