missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Connector Barbed Fittings
Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling and food processing.
£29.65 - £45.30
Specifications
Material | Nylon |
---|---|
Min. Operating Temperature (Metric) | -46°C |
Packaging Quantity | 10 Pack |
Resistance Properties | Good chemical resistance |
Sterilization Method | Ethylene Oxide |
Product Code | Brand | For Use With | Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Shape | Price | Quantity & Availability | ||||
12363780
|
Masterflex™
30726-24 |
3/16 in. tubing I.D. | Y |
£45.30
Pack of 10 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
11735509
|
Masterflex™
30622-87 |
1/8 NPT(M) Thread x 3/8 in. tubing I.D. | Elbow |
£29.65
Pack of 10 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
Description
- Designed for quick and easy assembly without tools
- For use in low-pressure applications (generally less than 30 psi)
- Sterilization through ethylene oxide (ETO) only
Specifications
Nylon | |
10 Pack | |
Ethylene Oxide | |
Barbed Fitting |
-46°C | |
Good chemical resistance | |
121°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title