missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Lockout Hasp
This non-conductive Nylon Lockout Hasp can accommodate up to 6 locks, withstands up to 450 kg, yet only weighs only 30 g. Lockout Shackle fits in holes with a minimum diameter of 7 mm.
Brand: Brady™ 236916
Code : 50
Additional Details : Weight : 0.03400kg
Description
- Lockout Shackle fits in holes with a minimum diameter of 7 mm.
Specifications
Lockout Hasp | |
Nylon | |
0.433 in. | |
Nylon Lockout Hasp | |
7 mm | |
11 x 40.74 x 178 mm | |
7.008 in. | |
1 Ea. | |
-30°C to +135°C | |
1.604 in. |
Orange | |
OSHA 1910.147 | |
11 mm | |
0.354 in | |
9 mm | |
Lockout Tagout | |
178 mm | |
20°F to +275°F | |
1 kg | |
40.74 mm |