missing translation for 'onlineSavingsMsg'
Learn More

Cole Parmer™ Nylon Membranes

Ideal for filtering or sterilizing nonprotein-containing biological solutions.

Brand:  Cole Parmer™ 36229-14

Code : A0

Additional Details : Weight : 0.15000kg

Product Code. 13203249

  • £174.19 / Pack of 100
Estimated Shipment: 02-10-2024
to see stock.
Add to basket

Description

Description

  • High protein binding membranes are ideal for filtering or sterilizing nonprotein-containing biological solutions.
  • Inherently hydrophilic membranes do not require prewetting — use to filter aqueous solutions and organic solvents.
  • Withstand repeated steam sterilization.
  • Nylon (Polyamide) construction

Inherently hydrophilic membranes do not require prewetting — use to filter aqueous solutions and organic solvents. Withstand repeated steam sterilization.
Specifications

Specifications

2.3
Nylon
20 mL/min./cm2
47 mm
Nylon (Polyamide) Membranes, 47 mm, 0.45 µm, 100/pk
0.45 μm
100
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers