missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Nylon Net Filters, 5 μm
Shop All Merck Products
Click to view available options
Pore Size:
5 μm
Unit Size:
Pack of 100
Description
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.
Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
Specifications
| Color | White |
| Material | Nylon |
| Pore Size | 5 μm |
| Temperature Range (Metric) | 100°C |
| Thickness (Metric) | 100 μm |
| Type | Filter Membranes |
| Diameter (Metric) | 47 mm |
| Diameter (Metric) Filter | 47 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction