missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Nylon Non-Releasable Cable Ties, 300 x 4.8mm
Click to view available options
Color:
Black
Blue
Brown
Clear
Green
Orange
Purple
Red
Silver
Yellow
Unit Size:
Pack of 100
Description
Available in assorted sizes and colors.
- Material - nylon
- Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
- Flammability rating UL94 class V2
Specifications
Specifications
| Type | Cable Tie |
| Material | Nylon |
| Color | Blue |
| Length (Metric) | 300 mm |
| Width (Metric) | 4.8 mm |
| Dimensions (L x W) | 300 x 4.8 mm |
| Tensile Strength (English) | 22 kg |
| Quantity | 100/Pk. |
| Certifications/Compliance | UL94 Class V2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction