missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Nylon Non-Releasable Cable Ties, 370 x 4.8mm
Tie up and organize computer cables, wires and other items. Azpack™ Nylon Non-Releasable Cable Ties, 370 x 4.8mm will not unfasten once locking mechanism is engaged.
£28.90 - £66.45
Specifications
Type | Cable Tie |
---|---|
Material | Nylon |
Length (Metric) | 370 mm |
Width (Metric) | 4.8 mm |
Dimensions (L x W) | 370 x 4.8 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12356397
|
Azpack™
12356397 |
Silver |
£35.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11398083
|
Azpack™
11398083 |
Black |
£66.45
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11348093
|
Azpack™
11348093 |
Clear |
£33.59
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12306397
|
Azpack™
12306397 |
Red |
£31.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12316397
|
Azpack™
12316397 |
Blue |
£31.95
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12326397
|
Azpack™
12326397 |
Yellow |
£29.45
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12346397
|
Azpack™
12346397 |
Orange |
£28.90
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12376397
|
Azpack™
12376397 |
Brown |
£28.90
Pack of 100 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
12336397
|
Azpack™
12336397 |
Green |
£31.89
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12366397
|
Azpack™
12366397 |
Purple |
£30.55
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
Available in assorted sizes and colors.- Material - nylon
- Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
- Flammability rating UL94 class V2
Specifications
Cable Tie | |
370 mm | |
370 x 4.8 mm | |
100/Pk. |
Nylon | |
4.8 mm | |
22 kg | |
UL94 Class V2 |