missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Printer Labels for ID Pro Plus, LS 2000 and BradyMarker XC Plus
Blank, printable, nylon cloth labels for the ID Pro™ Plus, LS 2000™ and BradyMarker printers.
£54.35 - £76.95
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Yellow |
Finish | Matte |
Material | Nylon Cloth (B-499) |
Product Code | Brand | Height (Metric) | Height (Metric) Printable Area | Width (Metric) | Width (Metric) Printable Area | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Height (Metric) Printable Area | Width (Metric) | Width (Metric) Printable Area | Price | Quantity & Availability | ||
11558704
|
Brady™
232624 |
7.1 mm | 7 mm | 12.7 mm | 12.7 mm |
£54.35
1 roll |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
11578704
|
Brady™
232639 |
12.7 mm | 12.7 mm | 25.4 mm | 25.4 mm |
£76.95
1 roll |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
Description
This material is a UL-Recognised component when printed with R2000 and R5000 dot matrix ribbons.
- High adhesion
- Low profile
Specifications
Autoclavable | |
Yellow | |
Nylon Cloth (B-499) | |
Non-sterile | |
I.D. PRO Handheld Labeler, LS2000 Labeling System | |
500 Labels | |
-40°C to +90°C |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Equipment and Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking | |
1 | |
Rectangle | |
0.17 mm |