missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Reducing Bushing Threaded Fittings, NTP(M) x NTP(F)
Use these threaded fittings with rigid tubing for your high-pressure applications. Cole Parmer™ Nylon Reducing Bushing NTP(M) x NTP(F) Threaded Fittings are designed for permanent installation.
Brand: Masterflex™ 06349-39
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Good chemical resistance
- Rated to 200 psi at 25°C
- Usable from -40 to 93°C
- Sterilize by Ethylene Oxide (ETO)
Specifications
Reducing Bushing | |
1.0, 0.75 in. Tubing | |
6 Pack |
Nylon | |
-40°C | |
93°C |