missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Nylon Reducing Connector Barbed Fittings

These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.

Brand:  Masterflex™ 30622-28

Code : NEW

Additional Details : Weight : 0.04000kg

 View more versions of this product

Product Code. 13254440

  • £27.10 / Pack of 10
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

  • Ideal for low-pressure applications
  • Provides good chemical resistance
  • Available in a variety of sizes
  • No leaks, flow restrictions or costly downtime
  • Sterilization by ethylene oxide (ETO) only
  • Temperature range from −46° to +121°C
Specifications

Specifications

Barbed Fitting
1/4 x 1/8 in. tubing I.D.
10 Pack
121°C
Nylon
-46°C
Ethylene Oxide
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers