missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Scissor Lock with Cable
Brand: Brady™ 236922
Code : 50
Additional Details : Weight : 0.20300kg
Specifications
Yellow | |
Scissor-Lok with 3.04 m Cable | |
115.00 x 16.00 mm | |
16 mm | |
1 Ea. |
Glass-filled Nylon | |
7 mm | |
Cable | |
16 mm | |
115 mm |