missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Nylon Straight Threaded Coupling

Sturdy threaded fittings are designed for permanent installation. Use with rigid tubing for high-pressure applications

£66.60 - £97.30

Specifications

Product Type Straight Threaded Coupling
Material Nylon
Packaging Quantity 6 Couplings
Sterilization Method Ethylene Oxide
Shape Straight
View More Specs

Products 2
Product Code Brand Port Size Price Quantity & Availability  
Product Code Brand Port Size Price Quantity & Availability  
11711084
View Documents
Masterflex™
06349-02
3/8 in. NPT(F) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11731084
View Documents
Masterflex™
06349-04
3/4 in. NPT(F) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Straight threaded coupling
  • Available in packs of 6
  • Good chemical resistance
  • Rated to 200psi at 77°F (25°C)
  • Usable from -40 to 200°F (-40 to 93°C)
Specifications

Specifications

Straight Threaded Coupling
6 Couplings
Straight
Nylon
Ethylene Oxide
Videos
SDS
Documents

Documents

Product Certifications