missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Thermal Transfer Printer Labels
For smooth, textured/rough or Highly textured/Low surface energy surfaces.
£167.00 - £540.00
Specifications
Description | Thermal Transfer Printable Labels |
---|---|
Finish | Matte |
Material | Nylon |
Print Technology | Thermal Transfer |
Product Type | Thermal Transfer Printer Label |
Product Code | Brand | Color | Size (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Size (Metric) | Quantity | Price | Quantity & Availability | |||
11806023
|
Brady™
217073 |
White | 41.28W x 15.24 mmH | 3000/Pk. |
£250.00
1 roll |
In Stock
Log in to see stock. |
|||
11884664
|
Brady™
217069 |
Yellow | 12.7 mm dia. | 1000/Pk. |
£223.00
1 roll |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||
10395443
|
Brady™
217085 |
White | 25.4W x 66.68 mmH | 2500/Pk. |
£368.00
1 roll |
In Stock
Log in to see stock. |
|||
11886023
|
Brady™
217084 |
White | 25.4W x 36.5 mmH | 1500/Pk. |
£520.00
1 roll |
In Stock
Log in to see stock. |
|||
11819734
|
Brady™
217067 |
Yellow | 9.53 mm dia. | 3000/Pk. |
£203.00
1 roll |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||
10671344
|
Brady™
217066 |
White | 9.53 mm dia. | 3000/Pk |
£177.00
1 roll |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
10273143
|
Brady™
217075 |
White | 12.7 x 25.4mm, | 3000/Pk. |
£296.00
1 roll |
In Stock
Log in to see stock. |
|||
10415992
|
Brady™
217082 |
White | 12.7W x 25.4 mmH | 1000/Pk. |
£167.00
1 roll |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
10051313
|
Brady™
217068 |
White | 12.7 mm dia. | 3000/Pk. |
£199.00
1 roll |
In Stock
Log in to see stock. |
|||
10192752
|
Brady™
217081 |
White | 22.86W x 38.1 mmH | 3000/Pk. |
£540.00
1 roll |
In Stock
Log in to see stock. |
|||
Description
- Permanent acrylic adhesive
- Matt finish
- Nylon cloth labels
Specifications
Thermal Transfer Printable Labels | |
Nylon | |
Thermal Transfer Printer Label |
Matte | |
Thermal Transfer |