missing translation for 'onlineSavingsMsg'
Learn More

RETSCH O-Ring for Test Sieves

Placed in the test sieve's recess to provide maximum stability and optimum sealing when used in sieve stacks. These o-rings for test sieves are available in several sizes, based upon the test sieve's diameter.

Brand:  RETSCH 05.114.0077

13.91 GBP valid until 2024-12-31
Use promo code "23265" to get your promotional price.



Code : A0

Additional Details : Weight : 0.00900kg

 View more versions of this product

Product Code. 10581153

  • £16.85 / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

  • Provides maximum stability and optimum sealing when used in sieve stacks
  • Available in several sizes, based upon the test sieve's diameter
Specifications

Specifications

O-Ring
1Each
200 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers