missing translation for 'onlineSavingsMsg'
Learn More
Learn More
o-Xylene, ≥99.0% (GC), Honeywell™ Riedel-de-Haën™
Click to view available options
Quantity:
1 L
Packaging:
Glass Bottle
Specifications
Melting Point | -25°C |
Appearance | Colorless |
Density | 0.879g/mL at 20°C |
Boiling Point | 143°C to 145°C |
Quantity | 1 L |
Explosion Limit | 0.07 |
Flash Point | 31°C (87.8°F) |
Ignition Point | 867°F |
Packaging | Glass Bottle |
Refractive Index | 1.505 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'