missing translation for 'onlineSavingsMsg'
Learn More
Learn More
o-Xylene, 99%, pure, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
2.5 L
10 L
Packaging:
Glass Bottle
Plastic Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -25.0°C |
Color | Colorless |
Density | 0.8780g/mL |
Boiling Point | 143.0°C to 145.0°C |
Quantity | 1 L |
Flash Point | 31°C |
Infrared Spectrum | Authentic |
Packaging | Glass Bottle |
Physical Form | Liquid |
Refractive Index | 1.5038 to 1.5058 |
Show More |
Safety and Handling



Product Identifier
- o-Xylene
- Danger
- Flammable liquid Category 3
- Aspiration toxicity Category 1
- Acute toxicity Category 4
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
o-Xylene, 99%, pure, Thermo Scientific Chemicals >
Spot an opportunity for improvement?Share a Content Correction