missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ DO/Temperature Probe for Acorn™ DO 6
Brand: Oakton™ 01X233913
362.96 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 04
Additional Details : Weight : 0.01000kg
Specifications
3 ft. | |
Oakton DO 6 Meter | |
5 in. | |
DO |
1 m | |
11.5 cm | |
DO/Temperature |