missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ General-Purpose pH Probe, Refillable, Double junction, Glass, 3 ft Cable, BNC

Replacement Electrodes

Brand:  Oakton™ 35805-04

176.70 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11700309

  • £193.44 / Each
Estimated Shipment: 25-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

 
  • Compatible with all Oakton brand pH meters
  • Ideal for general purpose measurements
  • Withstands aggressive chemicals
  • Double junction type
  • Glass electrodes withstand aggressive chemicals. 
  • Choose junction and tip style based on the needs of your application. 
  • All electrodes feature Ag/AgCl reference cells.
  • Direct-connect models include a BNC connector; other models add a 3.3-ft (1-m) cable
Specifications

Specifications

BNC
Glass
0°C to 100°C
General purpose laboratory research
3 ft. Cable, electrode storage bottle and storage solution
32°F to 212°F
110 mm
0.47 in.
Double
0 to 12
pH Combination Electrode
Oakton pH meter
Ag/AgCl
36 in.
0.9 m
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.